Menu Search
ECN/KORNS #PRHLR68

Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 2 in. hubs

SKU # 78401120396 Manufacturer Series: REDH2OT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/​Series: Form 8

Additional Info: Cover Type: PVC Coated Cover w/Gasket