Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; 90 deg., (2) 1-1/4 in. hubs

ECN/KORNS #PRLL47SA

Conduit Body; Rigid; Aluminum; 90 deg., (2) 1-1/4 in. hubs

SKU #78401121626
Manufacturer Series: REDH2OT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 1-1/4 in.
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Aluminum, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/Series: Form 7