Menu Search
Conduit Bodies Conduit Outlet Body, Steel D 1 in.
EATON CROUSE-HINDS SERIES #CGB:4321A

Conduit Outlet Body, Steel D 1 in.

SKU # 78227404765 Manufacturer Series: CGB Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: D
Hub Size: 1 in.
Material: Steel
Number of Hubs: 2
Hub Placement: Straight

Conduit Bodies: Type - Conduit Outlet Body; Configuration - D; Hub Size - 1 in.; Material - Steel; Number of Hubs - 2; Hub Placement - Straight; Additional Information - Finish: Zinc Electro-Plated Chromate; Manufacturer Series - CGB Series

Additional Info: Finish: Zinc Electro-Plated Chromate