Menu Search
EATON CROUSE-HINDS SERIES #T68SS

Condulet® Conduit Body; Rigid; Stainless Steel; T-shaped, (3) 2 in. hubs

SKU # 66227616035
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 2 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Stainless Steel
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 8

Additional Info: Stainless Steel Type 316. Cover: Stainless Steel Cover w/Neoprene Gasket.