EATON CROUSE-HINDS SERIES #C18SS

Conduit Body; Rigid; Stainless Steel; Straight, (2) 1/2 in. hubs

SKU: 66227616040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Stainless Steel
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/Series: Form 8
Manufacturer Series: Condulet
Additional Info: Stainless Steel Type 316. Cover: Stainless Steel Cover w/Neoprene Gasket.