Menu Search
Conduit Bodies Conduit Body; Rigid; Stainless Steel; 90 deg., (2) 1 in. hubs

EATON CROUSE-HINDS SERIES #LR38SS

Condulet Conduit Body; Rigid; Stainless Steel; 90 deg., (2) 1 in. hubs

SKU #66227616046
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Stainless Steel
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Form/Series: Form 8

Additional Info: Stainless Steel Type 316. Cover: Stainless Steel Cover w/Neoprene Gasket.