Menu Search
Search
EATON CROUSE-HINDS SERIES #LL75M

Condulet® Conduit Body; Rigid; Iron; 90 deg., (2) 3/4 in. hubs

SKU # 78227475614
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3/4 in.
Cover: Cover Not Included
Type: Conduit Outlet Body
Configuration: LL
Installation: Threaded
Application: Rigid Conduit
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: Form 5

Additional Info: Internal Volume: 7.5 cu-in