EATON CROUSE-HINDS SERIES #TB75M

Conduit Body; Rigid; Iron; T-shaped, (3) 3/4 in. hubs

SKU: 78227475659
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: TB
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/Series: Form 5
Additional Info: Internal Volume: 9.5 cu-in