Menu Search
Conduit Bodies Conduit Body; Rigid; Iron; T-shaped, (3) 1-1/4 in. hubs

EATON CROUSE-HINDS SERIES #T125M

Conduit Body; Rigid; Iron; T-shaped, (3) 1-1/4 in. hubs

SKU #78227475626
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Form 5

Additional Info: Internal Volume: 33.0 cu-in