Menu Search
EATON CROUSE-HINDS SERIES #C87-SA

Condulet® Conduit Body; Rigid; Iron Alloy; Straight, (2) 3 in. hubs

SKU # 78227412696
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3 in.
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 7