Menu Search

EATON CROUSE-HINDS SERIES #TA27

Condulet Conduit Body; Rigid; Iron Alloy; T-shaped, (4) 3/4 in. hubs

SKU: 78227463020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: TA
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 4
Hub Placement: Tee, Back
Access: Side
Form/Series: Form 7