Conduit Body; Rigid; Iron Alloy; Straight, (1) 1 in. hub

SKU: 78227424670
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: E
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 1
Hub Placement: Straight
Access: Side
Form/Series: Form 7
Manufacturer Series: Condulet
Conduit Bodies: Type - Conduit Outlet Body; Configuration - E; Hub Size - 1"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Feraloy Iron Alloy; Number of Hubs - 1; Hub Placement - Straight; Access - Side; Form/Series - Form 7; Manufacturer Series - Condulet