Menu Search
EATON CROUSE-HINDS SERIES #X28

Condulet Conduit Body; Rigid; Iron Alloy; Cross, (4) 3/4 in. hubs

SKU # 78227474590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: X
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 4
Hub Placement: Cross
Access: Side
Form/​Series: Form 8