Menu Search
Conduit Bodies Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 5 in. hubs

EATON CROUSE-HINDS SERIES #LBD012

Condulet Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 5 in. hubs

SKU #78227451790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 5 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/Series: LBD Pulling Fitting

Additional Info: Cover Type: Cast Cover w/Neoprene Gasket