Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 3 in. hubs

SKU: 78227451880
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 3 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/Series: LBD Pulling Fitting
Manufacturer Series: Condulet
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 3"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - Feraloy Iron Alloy; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Form/Series - LBD Pulling Fitting; Additional Information - Cover Type: Cast Cover w/Neoprene Gasket; Manufacturer Series - Condulet
Additional Info: Cover Type: Cast Cover w/Neoprene Gasket