EATON CROUSE-HINDS SERIES #LBD800

Conduit Body; Rigid; Iron Alloy; 90 deg., 2-1/2 in. hub

SKU: 78227451429
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: LBD
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Included
Material: Feraloy Iron Alloy
Hub Placement: 90-Degree
Manufacturer Series: Condulet
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LBD; Hub Size - 2-1/2 in.; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Included; Material - Feraloy Iron Alloy; Hub Placement - 90-Degree; Manufacturer Series - Condulet