Menu Search

EATON CROUSE-HINDS SERIES #LB58

Condulet Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1-1/2 in. hubs

SKU: 78227451520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/Series: Form 8