EATON CROUSE-HINDS SERIES #L57

Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1-1/2 in. hubs

SKU: 78227451180
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: LRL
Hub Size: 1-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right and Left Side
Form/Series: Form 7
Manufacturer Series: Condulet
Additional Info: Double Opening, Furnished with (1) One Cover