EATON CROUSE-HINDS SERIES #BUB10

Conduit Body; Rigid; Iron Alloy; 45 deg., (2) 4 in. hubs

SKU: 78227410900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: UB
Hub Size: 4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 45-Degree
Access: Back
Form/Series: Mogul
Manufacturer Series: Condulet