Conduit Body; Rigid; Iron Alloy; 45 deg., (2) 1-1/4 in. hubs

SKU: 78227410840
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: UB
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Feraloy Iron Alloy
Number of Hubs: 2
Hub Placement: 45-Degree
Access: Back
Form/Series: Mogul
Manufacturer Series: Condulet
Conduit Bodies: Type - Conduit Outlet Body; Configuration - UB; Hub Size - 1-1/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Feraloy Iron Alloy; Number of Hubs - 2; Hub Placement - 45-Degree; Access - Back; Form/Series - Mogul; Manufacturer Series - Condulet