Menu Search
EATON CROUSE-HINDS SERIES #LB400M

Conduit Body; Rigid; Iron; 90 deg., (2) 2 in. hubs

SKU # 78227475602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Form 5

Additional Info: Internal Volume: 324.0 cu-in. Furnished with Built-in Rollers