Menu Search
Conduit Bodies Conduit Body; Rigid; Iron; 90 deg., (2) 1/2 in. hubs
EATON CROUSE-HINDS SERIES #LL50M

Conduit Body; Rigid; Iron; 90 deg., (2) 1/2 in. hubs

SKU # 78227475613
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: Form 5