Menu Search
Search
EATON CROUSE-HINDS SERIES #T15-MTC

SnapPack Conduit Body; EMT; Aluminum; T-shaped, (3) 1/2 in. hubs

SKU # 78456400082
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1/2 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Set-Screw
Application: EMT
Cover: Cover Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side

Additional Info: Cover Type: Stamped Aluminum