DOTTIE #C250

Conduit Outlet Body, Rigid Conduit Aluminum C 2-1/2 in.

SKU: 78100240730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 2-1/2 in.; Installation - Threaded; Application - Rigid Conduit; Cover - Cover and Gasket Not Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - Straight; Access - Side