Menu Search
DOTTIE #LL200

Conduit Body; Rigid; Aluminum; 90 deg., (2) 2 in. hubs

SKU # 78100240575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 2 in.
Type: Conduit Outlet Body
Configuration: LL
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side