Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; Straight, (2) 2 in. hubs
DOTTIE #C200CG

Conduit Body; Rigid; Aluminum; Straight, (2) 2 in. hubs

SKU # 78100210712
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side