DOTTIE #LB50CG

Conduit Body; Rigid; Aluminum; 90 deg., (2) 1/2 in. hubs

SKU: 78100210722
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back