Menu Search
Search
CONDUIT PRODUCTS #LB37-PVC-CT-1-IN

Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1 in. hubs

SKU # 98004007143
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1 in.
Form/​Series: Form 7
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back

Additional Info: Cover Type: PVC Coated Cover w/Gasket