CONDUIT PRODUCTS #T27-PVC-CT-3/4

Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 3/4 in. hubs

SKU: 98004007202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: T
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Form 7
Additional Info: Cover Type: PVC Coated Cover w/Gasket