Menu Search
Conduit Bodies Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1 in. hubs
CONDUIT PRODUCTS #T37-PVC-CT-1-IN

Conduit Body; Rigid; Iron Alloy; T-shaped, (3) 1 in. hubs

SKU # 98004007203
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 7

Additional Info: Cover Type: PVC Coated Cover w/Gasket