Menu Search
Search
CALPIPE INDUSTRIES #S61500TB00

Calbriteā„¢ Conduit Outlet Body, TB Configuration, 3 1-1/2 in. Hub

SKU # 84765600113
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: TB
Hub Size: 1-1/2 in.
Installation: NPT Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Polished Silver 316 Stainless Steel
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 8