Menu Search
BWF/STEPHENS #602-CGV

Conduit Outlet Body LB 1 in. Threaded Rigid Conduit

SKU # 08711575115
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover and Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right and Left Side

Conduit Outlet Body LB 1 in. Threaded Rigid Conduit

Additional Info: Color: Gray, Dimensions: 5.80 in. L x 1.80 in. W x 2.90 in. H