Menu Search
BRIDGEPORT FITTINGS #LB-43CG

Conduit Body; Rigid; Aluminum; 90 deg., (2) 1 in. hubs

SKU # 78174703643
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back