Menu Search
ARLINGTON INDUSTRIES #9314LB

Conduit Body; EMT, Rigid; Aluminum; 90 deg., (2) 1-1/2 in. hubs

SKU # 01899793143
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/2 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back