Menu Search
Conduit Bodies Conduit Body; EMT, Rigid; Aluminum; (3) 2 in. hubs
ARLINGTON INDUSTRIES #935

AnyBODY Conduit Body; EMT, Rigid; Aluminum; (3) 2 in. hubs

SKU # 01899717905
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: LB, T, C, LR or LL
Hub Size: 2 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Configurable
Access: Back

Additional Info: Removable Hub Covers and Hubs Allow Conversion to 5 Configurations