Menu Search
APPLETON #T87

Unilets™ Conduit Body; Rigid; Iron; T-shaped, (3) 3 in. hubs

SKU # 78138150714
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3 in.
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 7