You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #C150-M

Unilets™ Conduit Body; Rigid; Iron; Straight, (2) 1-1/2 in. hubs

SKU # 78138116535
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/2 in.
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 35