Menu Search

APPLETON #BT200-M

UniletsĀ® Conduit Body; Rigid; Iron; T-shaped, (3) 2 in. hubs

SKU: 78138146364
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: T
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: Mogul
Additional Info: Includes: Built-in Rollers. Cover Type: Cast Cover w/Neoprene Gasket