Menu Search
Conduit Bodies Conduit Body; Rigid; Iron; T-shaped, (3) 2-1/2 in. hubs
APPLETON #T250-M

UniletsĀ® Conduit Body; Rigid; Iron; T-shaped, (3) 2-1/2 in. hubs

SKU # 78138168835
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: T
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Form 35