APPLETON #C300-M

UniletsĀ® Conduit Body; Rigid; Iron; Straight, (2) 3 in. hubs

SKU: 78138116585
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 3 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/Series: Form 35