Menu Search
APPLETON #C67

Unilets™ Conduit Body; Rigid; Iron; Straight, (2) 2 in. hubs

SKU # 78138151449
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: C
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 7