Menu Search
APPLETON #E37

UniletsĀ® Conduit Body; Rigid; Iron; Straight, (1) 1 in. hub

SKU # 78138151454
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: E
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 1
Hub Placement: Straight
Access: Side
Form/​Series: Form 7