Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Conduit Body; Rigid; Iron; 90 deg., (2) 2-1/2 in. hubs

SKU: 78138174404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 2-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/Series: Form 8
Manufacturer Series: UNILETS
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 2-1/2"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Gray Iron; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Form/Series - Form 8; Manufacturer Series - UNILETS