Menu Search
APPLETON #LB50-M

Unilet® Conduit Body; Rigid; Iron; 90 deg., (2) 1/2 in. hubs

SKU # 78138147580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Form 35