Conduit Body; Rigid; Iron; 45 deg., (2) 4 in. hubs

SKU: 78138147424
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: UB
Hub Size: 4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 45-Degree
Access: Back
Form/Series: Mogul
Manufacturer Series: UNILETS
Conduit Bodies: Type - Conduit Outlet Body; Configuration - UB; Hub Size - 4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - Malleable Iron; Number of Hubs - 2; Hub Placement - 45-Degree; Access - Back; Form/Series - Mogul; Additional Information - Cover Type: Cast Cover w/Neoprene Gasket; Manufacturer Series - UNILETS
Additional Info: Cover Type: Cast Cover w/Neoprene Gasket