Menu Search
APPLETON #BUB200-M

UniletsĀ® Conduit Body; Rigid; Iron; 45 deg., (2) 2 in. hubs

SKU # 78138146368
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: UB
Hub Size: 2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 45-Degree
Access: Back
Form/​Series: Mogul

Additional Info: Cover Type: Cast Cover w/Neoprene Gasket