Menu Search
APPLETON #LBDN300-A

UniletsĀ® Conduit Body; Rigid; Aluminum; 90 deg., (2) 3 in. hubs

SKU # 78138147457
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 3 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: LBD Pulling Fitting

Additional Info: Cover Type: Cast Cover w/Neoprene Gasket