You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APPLETON #BT400-A

Unilets™ Conduit Body; Rigid; Aluminum; T-shaped, (3) 4 in. hubs

SKU # 78138147443
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 4 in.
Cover: Cover and Gasket Included
Type: Conduit Outlet Body
Configuration: T
Installation: Threaded
Application: Rigid Conduit
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Mogul

Additional Info: Assembled Cover and Neoprene Gasket