Menu Search
Conduit Bodies Conduit Body; Rigid; Aluminum; T-shaped, (3) 1 in. hubs
APPLETON #TB100A

UniletsĀ® Conduit Body; Rigid; Aluminum; T-shaped, (3) 1 in. hubs

SKU # 78138132059
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: TB
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 85