Menu Search
APPLETON #TB150A

UniletsĀ® Conduit Body; Rigid; Aluminum; T-shaped, (3) 1-1/2 in. hubs

SKU # 78138132062
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: TB
Hub Size: 1-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/​Series: Form 85